PACKOUT 3-Drawer Tool Box + M18 FORCE LOGIC 10T Knockout Tool 1/2" - 4" Kit
Mfr # 2676-23, 48-22-8443
Zoro # G008864335
product price: $2,487.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
(2) 3 Ah
Voltage
18V DC
For Maximum Stainless Steel Thickness
14 ga
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Brushless Motor
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2676-23, 48-22-8443
Zoro #
G008864335
UPC #
045242324729
Country of Origin
Multiple
Dimensions
For Maximum Stainless Steel Thickness
14 ga
For Maximum Steel Thickness
12 ga
Details
Item
Knockout Tool and Tool Box
Battery Capacity
(2) 3 Ah
Voltage
18V DC
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Brushless Motor
No
Number of Batteries Included
2
Punching Capacity in Stainless Steel
6 in
Maximum Punching Pressure
10 ton
Punching Capacity in Mild Steel
6 in
Dies Included
Dies Included
Description
Knockout Tool and Tool Box, Voltage 18V DC, For Maximum Stainless Steel Thickness 14 ga, For Maximum Steel Thickness 12 ga, Punching Capacity in Mild Steel 6 in, Punching Capacity in Stainless Steel 6 in, Dies Included Dies Included, Battery Capacity (2) 3.0 Ah, Maximum Punching Pressure 10 ton, Number of Batteries Included 2, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Brushless Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.