Zoro Homepage

PACKOUT 3-Drawer Tool Box + PACKOUT Large Tool Box + PACKOUT Deep Organizer

  • Mfr # 48-22-8443, 48-22-8425, 48-22-8432

  • Zoro # G511222738


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Series
PACKOUT
Material
Polymer
Overall Width
22 1/4 in
Overall Depth
16-1/4 in
Overall Height
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8443, 48-22-8425, 48-22-8432
Zoro #
G511222738
UPC #
045242559558
Country of Origin
Israel

Dimensions

Overall Width
22 1/4 in
Overall Depth
16-1/4 in
Overall Height
14 1/4 in
Height
14-1/4 in
Width
22 in
Depth
16-1/4 in
Handle Length
1 in
Interior Dimensions
16-19/64 in W x 12-1/2 in D x 3 in H
Handle Width
7 1/2 in
Interior Depth
12 1/2 in
Interior Height
3 in
Interior Width
16 5/16 in

Details

Item
3-Drawer Tool Box + Large Tool Box + Deep Organizer
Series
PACKOUT
Material
Polymer
Color
Black/Red
Features
Impact Resistant Body, Internal Organization Dividers, Locking Security Bar, Metal Reinforced Corners, Steel Ball Bearing Slides
Includes
Tool Box + Large Box + Deep Organizer
Closure Type
Bar
Number of Trays
0
Handle Type
Integrated Side Handle
Number of Drawers
3
Number of Compartments
3
Locking System
Security Bar
Number of Keys Included
0
Drawer Slide Type
Ball Bearing
Handle Grip Style
Plastic
Number of Dividers
8
Part of a Modular System
Modular System Part
Includes Keys
Keys Not Included
Includes Casters
Casters Not Included
Includes Drawers
Drawers Included
Number of Boxes
1
Configuration
Individual Tool Box
Compatible Modular System
PACKOUT(TM)
Lid Style
Hinged
Body Finish
Matte
Total Storage Capacity
1,828 cu in
Stackable
Stackable
Total Load Capacity
50 lb
Handle Material
Plastic

Description

The MILWAUKEE TOOL - 48-22-8443, is a comprehensive tool storage solution that includes a three-drawer tool box, large tool box and deep organizer. Constructed from durable polymer material, this product belongs to the PACKOUT series known for its unique design features and capabilities. The configuration of this individual toolbox offers an efficient layout with three compartments in the form of drawers for organized storage. Despite not including casters or keys, it does feature an integrated side handle for convenient carrying and access.
Key Features:
• Impact Resistant Body: This attribute enhances durability by resisting damage from accidental drops or collisions.
• Internal Organization Dividers: These dividers help in segregating tools within the drawers for easy retrieval.
• Locking Security Bar & Padlockable System: These features provide added security against unauthorized access to your tools.
• Metal Reinforced Corners & Steel Ball Bearing Slides: These contribute to the overall longevity and smooth operation of the drawers.
• Dimensions (Overall Width x Height x Depth): Measuring at 22 1/4 in x 14-1/4 in x 14 1/4 in respectively, these dimensions indicate the size of the toolbox which can guide space planning within your workspace.
• Total Storage Capacity: With a total capacity of 1,828 cubic inches, you have ample space to store various types of tools.
• Stackable Feature: This allows multiple units from compatible PACKOUT(TM) system to be stacked together efficiently saving floor space while keeping your tools organized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.