PACKOUT
- Mfr # 48-82-8396B
- Zoro # G323353569
product price:Â
$
43.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bottle Text
Milwaukee(R); PACKOUT(TM)
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, Durable, Leak Proof Lid, Limited Lifetime Warranty, Modular Connectivity With All PACKOUT Components, PACKOUT(TM) Connectivity, Twist To Lock
Lid Type
Chug
Lid Color
Black
Overall Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-82-8396B
- Zoro #
- G323353569
- UPC #
- 045242468515
- Country of Origin
- Thailand
Dimensions
- Overall Height
- 12 in
- Overall Diameter
- 3 3/8 in
- Fits Chest Size
- All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, Durable, Leak Proof Lid, Limited Lifetime Warranty, Modular Connectivity With All PACKOUT Components, PACKOUT(TM) Connectivity, Twist To Lock
Details
- Bottle Text
- Milwaukee(R); PACKOUT(TM)
- Features
- All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, Durable, Leak Proof Lid, Limited Lifetime Warranty, Modular Connectivity With All PACKOUT Components, PACKOUT(TM) Connectivity, Twist To Lock
- Item
- Bottle
- Lid Type
- Chug
- Lid Color
- Black
- Capacity - Maximum
- 24 oz
- BPA-Free Status
- BPA-Free
- Insulation
- Insulated
- Includes Spout
- Spout Not Included
- Body Material
- Metal
- Product Type
- Bottle
- Body Color
- Black
- Includes Straw
- Straw Not Included
Description
Bottle, Black, All-Day Hot and Cold Retention, Dishwasher Safe, Double-Walled Vacuum Insulated, Durable, Leak Proof Lid, Limited Lifetime Warranty, Modular Connectivity With All PACKOUT Components, PACKOUT(TM) Connectivity, Twist To Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.