Zoro Homepage

PACKOUT Chug Lid For Insulated Bottles

  • Mfr # 48-22-8388

  • Zoro # G111119117


product price: $16.98
/ea

Key Features

Material
Plastic
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Easy Cleaning, Quick Disassembly, Large Handle, Leakproof, Versatile, Durable Modular Storage System
Lid Color
Black
Overall Length
3 1/8 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8388
Zoro #
G111119117
UPC #
045242830213
Country of Origin
China

Dimensions

Overall Length
3 1/8 in
Overall Height
4 in
Overall Diameter
3 1/8 in

Details

Material
Plastic
Item
Chug Lid
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Easy Cleaning, Quick Disassembly, Large Handle, Leakproof, Versatile, Durable Modular Storage System
Lid Color
Black
Compatible Manufacturer Part Number
48-22-8382B, 48-22-8382R, 48-22-8396B, 48-22-8396R, 48-22-8397B, 48-22-8397R

Description

Chug Lid,Plastic CAP,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.