Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACKOUT Tool Crate, Polymer, Red, 18-3/4 in W x 15-1/2 in D x 10 in H

  • Mfr # 48-22-8440

  • Zoro # G5046055


product price: $51.97
/ea

Key Features

Series
PACKOUT
Material
Polymer
Overall Width
18 11/16 in
Overall Depth
15-1/2 in
Overall Height
9 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8440
Zoro #
G5046055
UPC #
045242559534
Country of Origin
Israel

Dimensions

Overall Width
18 11/16 in
Overall Depth
15-1/2 in
Overall Height
9 15/16 in
Depth (In.)
15 13/32 in
Width (In.)
18 39/64 in
Height (In.)
9 29/32 in
Length
15 13/32 in
Depth
15-1/2 in
Height
10 in
Width
18-3/4 in
Handle Width
5 5/8 in
Interior Dimensions
16 in W x 13 1/4 in D x 9 1/4 in H
Handle Length
1 3/16 in
Interior Height
9 1/4 in
Interior Depth
13 1/4 in
Interior Width
16 in

Details

Item
Tool Crate
Series
PACKOUT
Material
Polymer
Color
Red
Features
50lbs Weight Capacity, Impact Resistant Polymer Body, Integrated Side Handles for Easy Carrying, Integrated Weep Holes Prevent Water From Collecting, Modular Connectivity With All Packout Components, Rear Hanging Points for Vertical Use, Stack or Hang, Top Attachment Points for Stacking Full Width Packout Components
Includes
PACKOUT Crate
For Use With
PACKOUT(TM) Modular Storage System
Number of Pockets (Outside)
0
Type
Hard Sided Case
Number of Pockets
0
Number of Pockets (Inside)
0
Number of Drawers
0
Number of Trays
0
Number of Compartments
1
Handle Type
Integrated Side Handles
Handle Grip Style
Plastic Coated
Includes Casters
Casters Not Included
Body Finish
Matte
Total Load Capacity
50 lb
Part of a Modular System
Modular System Part
Configuration
Individual Tool Box
Includes Keys
Keys Not Included
Total Storage Capacity
1,872 cu in
Includes Drawers
Drawers Not Included
Number of Keys Included
0
Number of Dividers
0
Stackable
Stackable
Number of Boxes
1
Handle Material
Plastic
Compatible Modular System
PACKOUT(TM)

Description

PACKOUT Crate is part of the industry’s most versatile and durable modular storage system. The tool crate is made from impact-resistant polymers to withstand drops and harsh job site conditions. PACKOUT Crate delivers 50 lbs of weight capacity and is compatible with all Milwaukee PACKOUT modular storage. The Crate tool box can be seamlessly integrated into a PACKOUT stack or hung from a wall for storage when used with the PACKOUT Mounting Plate. PACKOUT Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.