PACKOUT(TM) Tool Box Accessory Case Atch
- Mfr # 48-22-8612
- Zoro # G123361757
product price:Â
$
32.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Polypropylene
Series
PACKOUT(TM)
Style
Attachable Lid
Compatible with Manufacturer Model No.
48-22-8441
Overall Length
3 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-8612
- Zoro #
- G123361757
- UPC #
- 045242393558
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 3 5/8 in
- Overall Height
- 3 5/8 in
- Overall Width
- 11 1/2 in
- Wire Rope Length
- 3 5/8 in
- Length
- 3 5/8 in
- Fits Chest Size
- Impact Resistant Body, Limited Lifetime Warranty, Metal Reinforced Design, Quick Access
Details
- Material
- Polypropylene
- Includes
- Hex Key, (2) Tool Box Attachment Mounts, SAWZALL(TM) Blade Divider Tray
- Series
- PACKOUT(TM)
- Style
- Attachable Lid
- Compatible with Manufacturer Model No.
- 48-22-8441
- For Use With
- Tool Boxes
- Item
- Attachable Lid
- Color
- Black, Clear, Red
- Features
- Impact Resistant Body, Limited Lifetime Warranty, Metal Reinforced Design, Quick Access
- Shell Material
- Polypropylene
- Wire Color
- Black, Clear, Red
- Container Type
- Attachable Lid
- Compatible Product Type
- Tool Boxes
Description
PACKOUT(TM) Tool Box Accessory Case Atch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.