Shop MILWAUKEE TOOL
See all product information
Create Account
PACKOUT Rack Kit
- Mfr # 48-21-8070
- Zoro # G116601891
product price:Â
$
1,999.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material
Steel
Compatible Roof Type
High Roof, Low Roof, Medium Roof
Shelf Depth
21 in
End Panel Design
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-21-8070
- Zoro #
- G116601891
- UPC #
- 045242336036
- Country of Origin
- Taiwan, Province of China
Dimensions
- Shelf Depth
- 21 in
- Overall Depth
- 21 in
- Overall Width
- 27 5/16 in
- Overall Height
- 70 in
Details
- Item
- Rack Kit
- Color
- Black
- Material
- Steel
- Compatible Roof Type
- High Roof, Low Roof, Medium Roof
- End Panel Design
- Straight
- Finish
- Powder-Coated
- Shelf Adjustability
- Adjustable
- Number of Shelves
- 4
- Includes
- Type
- Cooler / Tool Tote / Tool Bag / Tool Storage
- Shell Material
- Steel
- Wire Color
- Black
Description
Rack Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.