PACKOUT(TM) Tool Box Belt Clip Rack Atch
- Mfr # 48-22-8609
- Zoro # G623353641
product price:Â
$
32.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Impact Resistant Body, Limited Lifetime Warranty, Metal Reinforced Design, Reinforced Rack Maintains Shape
Series
PACKOUT(TM)
Overall Length
1 5/16 in
Style
Belt Clip Rack
Color
Black, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-8609
- Zoro #
- G623353641
- UPC #
- 045242393565
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 1 5/16 in
- Overall Width
- 11 1/2 in
- Overall Height
- 3 1/2 in
- Wire Rope Length
- 1 5/16 in
- Length
- 1 5/16 in
- Fits Chest Size
- Impact Resistant Body, Limited Lifetime Warranty, Metal Reinforced Design, Reinforced Rack Maintains Shape
Details
- Item
- Belt Clip Rack
- Features
- Impact Resistant Body, Limited Lifetime Warranty, Metal Reinforced Design, Reinforced Rack Maintains Shape
- Series
- PACKOUT(TM)
- Style
- Belt Clip Rack
- Color
- Black, Red
- Compatible with Manufacturer Model No.
- 48-22-8441
- For Use With
- Tool Boxes
- Material
- Polypropylene
- Includes
- Hex Key, (2) Tool Box Attachment Mounts, Belt Clip Rack
- Shell Material
- Polypropylene
- Wire Color
- Black, Red
- Compatible Product Type
- Tool Boxes
- Container Type
- Belt Clip Rack
Description
PACKOUT(TM) Tool Box Belt Clip Rack Atch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.