
PACKOUT Sip Lid
Mfr # 48-22-8393L
Zoro # G313990804
product price: $14.98
/eaKey Features
Material
Plastic
Color
Clear
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Easy Cleaning, Quick Disassembly, Smooth Open and Close, Splash Resistant Lid
Overall Diameter
3 7/8 in
Overall Width
3 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-8393L
Zoro #
G313990804
UPC #
045242858439
Country of Origin
China
Dimensions
Overall Diameter
3 7/8 in
Overall Width
3 7/8 in
Overall Length
4 1/8 in
Overall Height
7/8 in
Details
Item
Sip Lid
Material
Plastic
Color
Clear
Features
All-Day Hot and Cold Retention, Dishwasher Safe, Easy Cleaning, Quick Disassembly, Smooth Open and Close, Splash Resistant Lid
Product Type
Tumbler Lid
Description
PACKOUT Sip Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.