PACKOUT Tool Box Caddy Attachment
- Mfr # 48-22-8602
- Zoro # G015191301
product price:Â
$
36.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Red
Material
Polypropylene
For Use With
Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
Features
Impact-Resistant
Overall Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8602
- Zoro #
- G015191301
- UPC #
- 045242237630
- Country of Origin
- China
- Item
- Tool Box Caddy Attachment
- Color
- Red
- Material
- Polypropylene
- For Use With
- Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
- Features
- Impact-Resistant
- Series
- PACKOUT(TM)
- Includes
- Hex Key, (2) Tool Box Attachment Mounts (48-22-8601)
- Compatible with Manufacturer Model No.
- 48-22-8601
- Style
- Portable Organizer
- Type
- Cooler / Tool Tote / Tool Bag / Tool Storage
- Shell Material
- Polypropylene
- Wire Color
- Red
- Container Type
- Portable Organizer
- Compatible Product Type
- Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
- Sensor Body Style
- Portable Organizer
- Traction Material
- Polypropylene
Dimensions
- Overall Height
- 6 in
- Overall Length
- 16 13/16 in
- Overall Width
- 5 1/2 in
- Wire Rope Length
- 16 13/16 in
- Length
- 16 13/16 in
- Fits Chest Size
- Impact-Resistant
Description
PACKOUT(TM) Tool Box Caddy Attachment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.