Divider for PACKOUT(TM) Drawer Tool Box
- Mfr # 48-22-8047
- Zoro # G823358668
product price:Â
$
9.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model No.
48-22-8442, 48-22-8447
Number of Pieces
1
Divider Width
1 3/16 in
Divider Height
4 7/8 in
Overall Width
1 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-8047
- Zoro #
- G823358668
- UPC #
- 045242393510
- Country of Origin
- Viet Nam
- Compatible with Manufacturer Model No.
- 48-22-8442, 48-22-8447
- Number of Pieces
- 1
- Number of Dividers
- 1
- Color
- Black
- Features
- Customizable, Impact-Resistant Body, Tool Box Attachment Ready
- Material
- Plastic
- Compatible with Product Type
- Tool Boxes
- Series
- PACKOUT(TM)
- Item
- Drawer Divider
- Includes
- (1) Divider
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Divider Width
- 1 3/16 in
- Divider Height
- 4 7/8 in
- Overall Width
- 1 3/16 in
- Overall Length
- 12 5/8 in
- Divider Length
- 12 5/8 in
- Overall Height
- 4 7/8 in
- Wire Rope Length
- 12 5/8 in
- Length
- 12 5/8 in
- Fits Chest Size
- Customizable, Impact-Resistant Body, Tool Box Attachment Ready
Description
Drawer Divider, Compatible with Grainger Part Number 60RK01, 810VE6, Compatible with Manufacturer Model No. 48-22-8442, 48-22-8447, Compatible with Product Type Tool Boxes, Divider Height 4 7/8 in, Divider Length 12 5/8 in, Divider Width 1 3/16 in, Features Customizable, Impact-Resistant Body, Tool Box Attachment Ready, Material Plastic, Number of Dividers 1, Number of Pieces 1, Overall Height 4 7/8 in, Overall Width 1 3/16 in, Series PACKOUT(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.