Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Rack for PACKOUT Wall-Mounted Storage

  • Mfr # 48-22-8340

  • Zoro # G104860064


original price: $14.98
20% off
new price: $11.98
/ea

Key Features

Material
Polymer, Steel
Color
Red
Series
PACKOUT(TM)
Weight Capacity (Lb.)
20
For Use With
Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8340
Zoro #
G104860064
UPC #
045242618033
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Overall Width
9 3/8 in
Overall Height
3 1/2 in
Overall Depth
4 3/4 in

Details

Item
PACKOUTâ„¢ Tool Rack
Material
Polymer, Steel
Color
Red
Series
PACKOUT(TM)
Weight Capacity (Lb.)
20
For Use With
Rolling Tool Boxes, Tool Boxes, Tool Cases, Tool Chests
Type
Standard
Mount
Wall-Mounted
Includes
(1) PACKOUTâ„¢ Tool Rack, Pliers, Snips, Etc.
Compatible with Product Type
Modular Connectivity with ALL PACKOUT(TM) Components
Compatible with Manufacturer Model No.
48-22-8485
Features
Quick Access Bars
Number of Compartments
2
Shop By
Hot Buys
Style
Tool Rack

Description

Tool Rack,Impact Resistant Polymers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.