Shop MILWAUKEE TOOL
See all product information
Create Account
PACKOUT(TM) 20oz Tumbler - Black
- Mfr # 48-82-8392B
- Zoro # G023360010
product price:Â
$
31.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity - Maximum
20 oz
Product Type
Cup
Body Color
Black
Lid Type
Magnetic
Body Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-82-8392B
- Zoro #
- G023360010
- UPC #
- 045242468140
- Country of Origin
- Thailand
- Item
- Cup
- Capacity - Maximum
- 20 oz
- Product Type
- Cup
- Body Color
- Black
- Lid Type
- Magnetic
- Body Material
- Metal
- Insulation
- Insulated
- Lid Color
- Clear
Dimensions
- Overall Diameter
- 3 1/2 in
- Overall Height
- 7 1/2 in
Description
Cup, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.