Shop MILWAUKEE TOOL
See all product information
Create Account
PACKOUT(TM) 20oz Tumbler - Red
- Mfr # 48-82-8392R
- Zoro # G923353792
product price:Â
$
31.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Cup
Lid Type
Magnetic
Features
Dishwasher Safe, Double-Walled Vacuum Insulated, Limited Lifetime Warranty, PACKOUT(TM) Connectivity, Smooth Open and Close, Twist To Lock
Body Color
Red
Insulation
Insulated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-82-8392R
- Zoro #
- G923353792
- UPC #
- 045242468218
- Country of Origin
- Thailand
- Item
- Cup
- Product Type
- Cup
- Lid Type
- Magnetic
- Features
- Dishwasher Safe, Double-Walled Vacuum Insulated, Limited Lifetime Warranty, PACKOUT(TM) Connectivity, Smooth Open and Close, Twist To Lock
- Body Color
- Red
- Insulation
- Insulated
- Includes Straw
- Straw Not Included
- Capacity - Maximum
- 20 oz
- Lid Color
- Clear
- Body Material
- Metal
Dimensions
- Overall Height
- 7 1/2 in
- Overall Diameter
- 3 1/2 in
- Fits Chest Size
- Dishwasher Safe, Double-Walled Vacuum Insulated, Limited Lifetime Warranty, PACKOUT(TM) Connectivity, Smooth Open and Close, Twist To Lock
Description
Cup, Red, Dishwasher Safe, Double-Walled Vacuum Insulated, Limited Lifetime Warranty, PACKOUT(TM) Connectivity, Smooth Open and Close, Twist To Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.