Zoro Homepage

Pants, 3XL, Black, Men's

  • Mfr # 441B-3X

  • Zoro # G422253876


product price: $49.99
/ea
Sold in multiples of 5 for $249.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441B-3X
Zoro #
G422253876
UPC #
45242810048
Country of Origin
China

Description

Pants, Garment Type Pants, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Men's, Material Nylon, Polyester, Fabric Weight Not Applicable, Includes Lining No, Style Baselayer Pants, Waist Closure Elastic, Fly Closure Type Flap, Lining Material Not Applicable, Fit Snug Fit, Leg Fit Straight Leg, Number of Outside Pockets 0, Color Black, Inseam 30 in, Maximum Waist Size 53 1/2 in, Size 3XL, Application Construction, Cleaning and Care Instructions Machine Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.