Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pants, Brown, Women's

  • Mfr # F652N-14R

  • Zoro # G321908938


product price: $89.99
/ea
Sold in multiples of 6 for $539.94
Free Shipping & Returns

Key Features

Fabric Weight
11 oz
Size
14
Color
Brown
Fits Waist Size
34 in
Inseam
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F652N-14R
Zoro #
G321908938
UPC #
45242300198
Country of Origin
Pakistan

Dimensions

Size
14
Fits Waist Size
34 in

Details

Fabric Weight
11 oz
Color
Brown
Inseam
29 in
Gender
Women's

Description

Pants, Garment Type Pants, Insulated for Cold Conditions No, Temperature Rating Not Applicable, Gender Women's, Material 2 Percent Spandex, 3 Percent Polyester, 95 Percent Cotton, Fabric Weight 11 oz, Includes Lining No, Style Jogger Pants, Waist Closure Button, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Straight Fit, Leg Fit Tapered Leg, Number of Outside Pockets 7, Color Brown, Inseam 29 in, Maximum Waist Size 34 in, Size Not Applicable, Application Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.