Zoro Homepage

PG7-PG21 Step Bit (28MM)

  • Mfr # 48-89-9321

  • Zoro # G4105197


product price: $79.97
/ea
Free Shipping & Returns

Key Features

Shank Diameter
1/4 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
2 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-9321
Zoro #
G4105197
UPC #
045242364060
Country of Origin
United States

Dimensions

Shank Diameter
1/4 in
Overall Length
2 11/16 in
Size Range
7 mm to 28.3 mm
Step Thickness
3 mm
Drill Bit Sizes Included
7 mm, 9 mm, 12.5 mm, 15.2 mm, 18.6 mm, 20.4 mm, 22.5 mm, 25.5 mm, 28.3 mm
Maximum Hole Size
28 mm
Minimum Hole Size
7 mm
Number Hole Sizes
9

Details

Item
Step Drill Bit
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Impact Rated
Not Impact Rated
Number of Pieces
1
Decimal Equivalent
7, 9, 12.5, 15.2, 18.6, 20.4, 22.5, 25.5, 28.3
Cutting Direction
Right Hand
Measurement System
Metric
Primary Material Application
Steel, Plastic
Step Increments
1/16 in
Sub Brand
Secure-Grip(TM)
Flute Type
Straight
For Tool Type
Cordless Drill

Description

Step Drill Bit, High Speed Steel, Black Oxide, 7 mm to 28.3 mm Size Range, Straight with Three Flats, 1/4 in Shank Diameter, 2 11/16 in Overall Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.