Shop MILWAUKEE TOOL
See all product information
Create Account
Plier Wrench, 5 1/8" L
- Mfr # 48-22-6905
- Zoro # G923354966
product price:Â
$
37.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Jaw Length
3/4 in
Plier Type
Wrench Pliers
Jaw Width
1/4 in
Features
Easy Fastening, One-Handed Control, Quickest Set Up, Wide Range at All Positions
Wire Rope Length
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-6905
- Zoro #
- G923354966
- UPC #
- 45242401352
- Country of Origin
- Poland
Dimensions
- Jaw Length
- 3/4 in
- Jaw Width
- 1/4 in
- Wire Rope Length
- 5 1/8 in
- Overall Length
- 5 1/8 in
- Length
- 5 1/8 in
- Fits Chest Size
- Easy Fastening, One-Handed Control, Quickest Set Up, Wide Range at All Positions
Details
- Plier Type
- Wrench Pliers
- Features
- Easy Fastening, One-Handed Control, Quickest Set Up, Wide Range at All Positions
- Tether Ready
- Yes
- Grip Style
- Standard Cushion
- For Use With
- Fasteners
- Item
- Plier Wrench
- Maximum Jaw Opening
- 1 1/8 in
- Number of Jaw Positions
- 12
- Jaw Shape
- Flat
- Adjustment Mechanism
- Push Button
- Compatible Product Type
- Fasteners
Description
Plier Wrench, Plier Type Wrench Pliers, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 5 1/8 in, Maximum Jaw Opening 1 1/8 in, Number of Jaw Positions 12, Jaw Width 1/4 in, Jaw Length 3/4 in, Grip Style Standard Cushion, Tether Ready Yes, Features Easy Fastening, One-Handed Control, Quickest Set Up, Wide Range at All Positions, For Use With Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.