Shop MILWAUKEE TOOL
See all product information
Create Account
Plier Wrench, 7 1/4" L
- Mfr # 48-22-6907
- Zoro # G723956056
product price:Â
$
41.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Easy Fastening, One-Handed Control, Quickest Set Up, Wide Range at All Positions
Jaw Width
3/8 in
Maximum Jaw Opening
1 7/8 in
Number of Jaw Positions
21
Adjustment Mechanism
Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-6907
- Zoro #
- G723956056
- UPC #
- 45242401598
- Country of Origin
- Poland
- Features
- Easy Fastening, One-Handed Control, Quickest Set Up, Wide Range at All Positions
- Maximum Jaw Opening
- 1 7/8 in
- Number of Jaw Positions
- 21
- Adjustment Mechanism
- Push Button
- Item
- Plier Wrench
- Grip Style
- Standard Cushion
- Jaw Shape
- Flat
- For Use With
- Fasteners
- Plier Type
- Wrench Pliers
- Tether Ready
- Yes
- Compatible Product Type
- Fasteners
Dimensions
- Jaw Width
- 3/8 in
- Overall Length
- 7 1/4 in
- Jaw Length
- 1 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
- Fits Chest Size
- Easy Fastening, One-Handed Control, Quickest Set Up, Wide Range at All Positions
Description
Plier Wrench, Plier Type Wrench Pliers, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 7 1/4 in, Maximum Jaw Opening 1 7/8 in, Number of Jaw Positions 21, Jaw Width 3/8 in, Jaw Length 1 in, Grip Style Standard Cushion, Tether Ready Yes, Features Easy Fastening, One-Handed Control, Quickest Set Up, Wide Range at All Positions, For Use With Fasteners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.