Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polarized Performance Safety Glasses w/Gasket, Black Lens, Anti-Fog & Anti-Scratch Lens

  • Mfr # 48-73-2045

  • Zoro # G3578563


product price: $44.97
/ea

Key Features

Lens Color
Polarized
Frame Type
Full-Frame
Frame Color
Red/Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2045
Zoro #
G3578563
UPC #
045242552450
Country of Origin
China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
One Size Fits All

Details

Item
Safety Glasses
Lens Color
Polarized
Frame Type
Full-Frame
Frame Color
Red/Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
Polarized
Foam Lined
Yes
Frame Style
Wraparound
Standards
ANSI Z87.1+, CSA Z94.3
X-Ray Detectable
No
Material
Plastic/Polycarbonate
Gender
Unisex
UV Protection
Yes
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
Photochromatic Lens
Yes
Color
Red/Black
Arm Color
Red
Includes Polarized Lens Coating
Yes
Arm Tip Type
Straight
Application
General Purpose
Includes Scratch-Resistant Lens Coating
Yes
Includes No Lens Coatings
No
Includes Anti-Fog Lens Coating
Yes
Includes Brow Lining
No
Includes Padded Arms
No
For Small Heads Designation
Not Rated for Small Heads
Includes Eye Socket Lining
Yes
Includes Padded Nose Piece
No
Dielectric Protection
Yes
Includes Anti-Static Lens Coating
No
Ultra-Violet Scale Protection Designation
U8
Hinge Type
Barrel
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Nose Bridge Material
Nylon
Arm Material
Nylon

Description

Safety Glasses, Series Not Applicable, Gender Unisex, Lens Color Black, Polarized Lens Yes, Lens Coating Anti-Fog, Scratch-Resistant, Polarized, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black/Red, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Red, Temple Style Straight, Photochromatic Lens Yes, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.