Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Band Saw Blade, Blade 35-3/8" L

  • Mfr # 48-39-0616, 48-39-0619

  • Zoro # G1161512


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Bi-Metal
Blade Series
Extreme Metal
For Use With Saw Type
Portable Band Saws
Primary Material Application
Stainless Steel
Blade Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-39-0616, 48-39-0619
Zoro #
G1161512
UPC #
-
Country of Origin
United States

Dimensions

Blade Thickness
0.02 in
Blade Length
35 3/8 in
Blade Width
1/2 in
Overall Thickness
0.02 in
Overall Width
1/2 in
Overall Length
35 3/8 in

Details

Item
Portable Band Saw Blade
Teeth per Inch
12/14
Material
Bi-Metal
Blade Series
Extreme Metal
For Use With Saw Type
Portable Band Saws
Primary Material Application
Stainless Steel
Grit
Metal
Tip Material
Bi-Metal
Materials Cut
Aluminum and Soft Alloys, Steel and Steel Alloys
Metal Cutting Type
Solid Stock
Blade Material
Bi-Metal
Compatible Product Type
Portable Band Saws
For Workpiece Material
Aluminum, Soft Alloys, Stainless Steel, Steel, Steel Alloys
Series
Extreme Metal

Description

Portable Band Saw Blade, For Use With Saw Type Portable Band Saws, Primary Material Application Stainless Steel, Blade Length 35 3/8 in, Teeth per Inch 12/14, Blade Series Extreme Metal, Blade Material Bi-Metal, Tip Material Bi-Metal, Blade Width 1/2 in, Blade Thickness 0.02 in, Materials Cut Aluminum and Soft Alloys, Steel and Steel Alloys, Metal Cutting Type Solid Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.