Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Shop Vacuum

  • Mfr # 0880-20, 48-11-1835

  • Zoro # G7894199


product price: $308.43
/ea
Free Shipping & Returns

Key Features

Vacuum Pickup Type
Wet/Dry
Static Pressure
32 in
Tank Material
Reinforced Nylon
Tank Size
2 gal
Tank Dry Capacity
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0880-20, 48-11-1835
Zoro #
G7894199
UPC #
-
Country of Origin
Multiple

Dimensions

Tank Size
2 gal
Vacuum Hose Dia.
1 1/4 in
Vacuum Hose Length
6 ft
Width
8 1/2 in
Length
16 7/8 in
Height
11 1/2 in

Details

Item
Portable Shop Vacuum
Vacuum Pickup Type
Wet/Dry
Static Pressure
32 in
Tank Material
Reinforced Nylon
Tank Dry Capacity
2 gal
Tank Wet Capacity
2 gal
Vacuum Collection Type
Bagless
Number of Motor Stages
1
Voltage
18V
Frequency
None
Weight
10.1 lb
Standards
UL Listed
Vacuum Power Source
Cordless
Cordless Tool Battery Type
Li-Ion
Vacuum Filtration Type
HEPA
Power
Battery
Vacuum Air Flow
45 cfm
Features
Build In Blower Port, On Board Storage For Hose and Accessories, Tool Box Type Storage
Includes
6 ft Flexible Hose, Crevice Tool, Utility Nozzle, Battery
No. Batteries Included
1
Application
Cleaning Debris
Filter Efficiency
99.97% at 0.3 Microns
Sound Level
85 dB
Battery Capacity
3 Ah
Includes Charger
No
Plug Type
Cordless
Includes Battery
Yes

Description

Portable Shop Vacuum, Vacuum Power Source Cordless, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 45 cfm, Static Pressure 32 in, Sound Level 85 dB, Tank Material Nylon, Tank Size 2 gal, Tank Dry Capacity 2 gal, Tank Wet Capacity 2 gal, Vacuum Collection Type Bagless, Number of Motor Stages 1, Power Battery, Frequency Not Applicable, Voltage 18V, Height 11 1/2 in, Length 16 7/8 in, Width 8 1/2 in, Weight 10.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.