Shop MILWAUKEE TOOL

Precision Screwdriver Set w/ Case 6 PC

  • Mfr # 48-22-2606,48-22-2610
  • Zoro # G404851403

product price: 
$
51.66
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tip Style
Phillips, Slotted, Torx
Tip Size
#0, #00, 1/16 in, 1/8 in, 3/32 in, 5/32 in, T10, T15, T6, T7, T8, T9
Number of Pieces
12
Includes
(2) Carrying Cases, (2) Phillips Screwdrivers: #0, #00, (4) Slotted: 5/32 in, 1/16 in, 1/8 in, 3/32 in, (6) Torx: T6, T7, T8, T9, T10, T15
Handle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-22-2606,48-22-2610
Zoro #
G404851403
UPC #
045242338108
Country of Origin
Taiwan, Province of China
Item
Screwdriver Sets
Tip Style
Phillips, Slotted, Torx
Number of Pieces
12
Includes
(2) Carrying Cases, (2) Phillips Screwdrivers: #0, #00, (4) Slotted: 5/32 in, 1/16 in, 1/8 in, 3/32 in, (6) Torx: T6, T7, T8, T9, T10, T15
Handle Material
Plastic
Ratcheting
No
Tool Storage Type Included
Case
Handle Color
Red
Non-Sparking
No
Tool Storage Included
Yes
Container Type
Case
ESD Safe
No
Shank Material
Alloy Steel
Shank Finish
Chrome
Measurement Type
SAE
Grip Style
Ergonomic
Nonsparking
No
Handle Type
Ergonomic
Insulated / Uninsulated
Uninsulated
Shank Shape
Round
Tip Finish
Chrome
Tether Ready
No
Insulated
No
Corrosion Resistant
Yes
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Dimensions

Tip Size
#0, #00, 1/16 in, 1/8 in, 3/32 in, 5/32 in, T10, T15, T6, T7, T8, T9
Handle Length
4 in
Overall Length
8 in, 10 1/2 in
Range of Lengths
8 in to 10 1/2 in
Sizes Included
#0, #00, 1/16 in, 1/8 in, 3/32 in, 5/32 in, T10, T15, T6, T7, T8, T9
Shank Length
3 in, 6 in
Wire Rope Length
8 in, 10 1/2 in
Length
8 in, 10 1/2 in

Description

Screwdriver Sets, Tip Finish Chrome, #0, #00, 1/16 in, 1/8 in, 3/32 in, 5/32 in, T10, T15, T6, T7, T8, T9, Phillips, Slotted, Torx, Ergonomic, Number of Pieces 12, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes (2) Carrying Cases, (2) Phillips Screwdrivers: #0, #00, (4) Slotted: 5/32 in, 1/16 in, 1/8 in, 3/32 in, (6) Torx: T6, T7, T8, T9, T10, T15, Corrosion Resistant Yes, Tether Ready No, Range of Shank Lengths 3 in, 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.