Shop MILWAUKEE TOOL
See all product information
Create Account
Press Ring
- Mfr # 49-16-2461MX
- Zoro # G723358140
product price:Â
$
2,499.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Kit Pipe or Tubing Sizes Included
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
Overall Length
16.12 in
Compatible Pipe Size
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
Compatible Fitting System
Streamline(R)
Maximum Compatible Pipe Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-2461MX
- Zoro #
- G723358140
- UPC #
- 45242106158
- Country of Origin
- Japan
- Item
- Press Ring Kit
- Compatible Fitting System
- Streamline(R)
- Compatible Tool Manufacturer Part Number
- 2473, 49-16-2459X3
- Compatible Press Tool Type
- Compact
- Material
- Forged Steel
- Compatible Material Type
- Copper
- Includes
- For Press Tool Type
- Compact
- Number of Pieces
- 9
- For Workpiece Material
- Copper
- Product Type
- Press Ring Kit
- For Fitting System
- Streamline(R)
- Kit Contents
- (1) Case, (1) Cone Reamer, (1) Depth Gauge, (1) Jaw, (6) Rings
Dimensions
- Kit Pipe or Tubing Sizes Included
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- Overall Length
- 16.12 in
- Compatible Pipe Size
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- Maximum Compatible Pipe Size
- 7/8 in
- Manufacturer Warranty Length
- 2 yr
- Minimum Compatible Pipe Size
- 1/4 in
- Wire Rope Length
- 16.12 in
- Length
- 16.12 in
- For Pipe Size
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- For Pipe Size - Minimum
- 1/4 in
- For Pipe Size - Maximum
- 7/8 in
Description
Press Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.