Press Ring
Mfr # 49-16-2652ZX
Zoro # G723355668
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
2 yr
Compatible Tool Manufacturer Part Number
2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4
Compatible Material Type
Copper
Compatible Pipe Size
3/8 in
Compatible Fitting System
MaxiPro(R), ZoomLock MAX(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49-16-2652ZX
Zoro #
G723355668
UPC #
45242798513
Country of Origin
China
Dimensions
Manufacturer Warranty Length
2 yr
Compatible Pipe Size
3/8 in
Overall Length
1.012 in
Maximum Compatible Pipe Size
3/8 in
Details
Compatible Tool Manufacturer Part Number
2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4
Compatible Material Type
Copper
Compatible Fitting System
MaxiPro(R), ZoomLock MAX(R)
Compatible Press Tool Type
Compact, Extended, Standard
Material
Forged Steel
Item
Press Ring
Description
Press Ring, Product Type Press Ring, Compatible Fitting System MaxiPro(R), ZoomLock MAX(R), Compatible Material Type Copper, Compatible Pipe Size 3/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Forged Steel, Compatible Press Tool Type Compact, Extended, Standard, Compatible Tool Grainger Part Number 53AY76, 54YR07, 60GF92, 824XW0, 824XY1, Compatible Tool Manufacturer Part Number 2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4, Kit Contents Bare Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.