Press Ring
Mfr # 49-16-2654RX
Zoro # G623357960
product price:Â $456.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.287 in
Compatible Material Type
Copper
Compatible Fitting System
RLS(R)
Maximum Compatible Pipe Size
5/8 in
Compatible Pipe Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49-16-2654RX
Zoro #
G623357960
UPC #
45242542215
Country of Origin
China
Dimensions
Overall Length
1.287 in
Maximum Compatible Pipe Size
5/8 in
Compatible Pipe Size
5/8 in
Manufacturer Warranty Length
2 yr
Details
Compatible Material Type
Copper
Compatible Fitting System
RLS(R)
Item
Press Ring
Compatible Press Tool Type
Compact, Extended, Standard
Material
Forged Steel
Compatible Tool Manufacturer Part Number
2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4
Description
Press Ring, Product Type Press Ring, Compatible Fitting System RLS(R), Compatible Material Type Copper, Compatible Pipe Size 5/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Forged Steel, Compatible Press Tool Type Compact, Extended, Standard, Compatible Tool Grainger Part Number 53AY76, 54YR07, 60GF92, 824XW0, 824XY1, Compatible Tool Manufacturer Part Number 2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4, Kit Contents Bare Tool, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.