Press Ring
Mfr # 49-16-2655ZX
Zoro # G923353679
product price:Â $468.99
/ea
Free Shipping & Returns
Key Features
Compatible Pipe Size
3/4 in
Material
Forged Steel
Compatible Tool Manufacturer Part Number
2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4
Overall Length
12 in
Compatible Fitting System
MaxiPro(R), ZoomLock MAX(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49-16-2655ZX
Zoro #
G923353679
UPC #
45242542253
Country of Origin
China
Dimensions
Compatible Pipe Size
3/4 in
Overall Length
12 in
Manufacturer Warranty Length
2 yr
Maximum Compatible Pipe Size
3/4 in
Details
Item
Press Ring
Material
Forged Steel
Compatible Tool Manufacturer Part Number
2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4
Compatible Fitting System
MaxiPro(R), ZoomLock MAX(R)
Compatible Material Type
Copper
Compatible Press Tool Type
Compact, Extended, Standard
Description
Press Ring, Product Type Press Ring, Compatible Fitting System MaxiPro(R), ZoomLock MAX(R), Compatible Material Type Copper, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Forged Steel, Compatible Press Tool Type Compact, Extended, Standard, Compatible Tool Grainger Part Number 53AY76, 54YR07, 60GF92, 824XW0, 824XY1, Compatible Tool Manufacturer Part Number 2473-20, 2773-20L, 2922-20, 49-16-2459X3, 49-16-2659X4, Kit Contents Bare Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.