Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIBCO Press Ring For M18 FORCE LOGIC Long Throw Press Tool For 3 in Coppper Pipe

  • Mfr # 49-16-2657NX

  • Zoro # G021676007


product price: $1,499.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2657NX
Zoro #
G021676007
UPC #
045242602605
Country of Origin
Poland

Description

Press Ring, Product Type Press Ring, Compatible Fitting System NIBCO, Compatible Material Type Copper, Compatible Pipe Size 3 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Kit Contents (1) 3 In. NIBCO Press Ring for use with M18 FORCE LOGIC Long Throw Press Tool (49-16-2657NX)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.