Press Ring
Mfr # 49-16-2658ZX
Zoro # G423355906
product price:Â $1,292.99
/ea
Free Shipping & Returns
Key Features
Manufacturer Warranty Length
2 yr
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20, 49-16-2659X5
Compatible Pipe Size
1 3/8 in
Compatible Material Type
Copper
Overall Length
1.433 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49-16-2658ZX
Zoro #
G423355906
UPC #
45242546305
Country of Origin
China
Dimensions
Manufacturer Warranty Length
2 yr
Compatible Pipe Size
1 3/8 in
Overall Length
1.433 in
Maximum Compatible Pipe Size
1 3/8 in
Details
Compatible Tool Manufacturer Part Number
2773-20L, 2922-20, 49-16-2659X5
Compatible Material Type
Copper
Compatible Press Tool Type
Compact, Extended, Standard
Item
Press Ring
Compatible Fitting System
MaxiPro(R), ZoomLock MAX(R)
Material
Forged Steel
Description
Press Ring, Product Type Press Ring, Compatible Fitting System MaxiPro(R), ZoomLock MAX(R), Compatible Material Type Copper, Compatible Pipe Size 1 3/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Forged Steel, Compatible Press Tool Type Compact, Extended, Standard, Compatible Tool Grainger Part Number 54YR07, 60GF92, 824XY2, Compatible Tool Manufacturer Part Number 2773-20L, 2922-20, 49-16-2659X5, Kit Contents Bare Tool, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.