Press Ring
- Mfr # 49-16-2661RX
- Zoro # G723353121
product price:Â
$
2,499.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Forged Steel
Kit Pipe or Tubing Sizes Included
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
Maximum Compatible Pipe Size
7/8 in
Compatible Pipe Size
1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
Compatible Fitting System
RLS(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-16-2661RX
- Zoro #
- G723353121
- UPC #
- 45242546336
- Country of Origin
- China
Dimensions
- Kit Pipe or Tubing Sizes Included
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- Maximum Compatible Pipe Size
- 7/8 in
- Compatible Pipe Size
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- Manufacturer Warranty Length
- 2 yr
- Wire Rope Length
- 16.12 in
- Minimum Compatible Pipe Size
- 1/4 in
- Overall Length
- 16.12 in
- Length
- 16.12 in
- For Pipe Size
- 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- For Pipe Size - Minimum
- 1/4 in
- For Pipe Size - Maximum
- 7/8 in
Details
- Material
- Forged Steel
- Item
- Press Ring Kit
- Compatible Fitting System
- RLS(R)
- Compatible Press Tool Type
- Extended, Standard
- Compatible Material Type
- Copper
- Includes
- 1/2 in RLS(R) Pivoting Press Ring, 1/4 in RLS(R) Pivoting Press Ring, 3/4 in RLS(R) Pivoting Press Ring, 3/8 in RLS(R) Pivoting Press Ring, 5/8 in RLS(R) Pivoting Press Ring, 7/8 in RLS(R) Pivoting Press Ring, Carrying Case, X4 Ring Jaw
- For Workpiece Material
- Copper
- Compatible Tool Manufacturer Part Number
- 2773, 2922, 49-16-2659X4
- For Press Tool Type
- Extended, Standard
- Product Type
- Press Ring Kit
- Kit Contents
- (1) Case, (1) Jaw, (6) Rings
- For Fitting System
- RLS(R)
- Number of Pieces
- 7
Description
Press Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.