Press Ring
Mfr # 49-16-2670ZX
Zoro # G023354590
product price:Â $1,292.99
/ea
Free Shipping & Returns
Key Features
Maximum Compatible Pipe Size
1 5/8 in
Compatible Fitting System
MaxiPro(R), ZoomLock MAX(R)
Compatible Tool Manufacturer Part Number
2773-20L, 49-16-2659X6
Material
Forged Steel
Manufacturer Warranty Length
2 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
49-16-2670ZX
Zoro #
G023354590
UPC #
45242546350
Country of Origin
China
Dimensions
Maximum Compatible Pipe Size
1 5/8 in
Manufacturer Warranty Length
2 yr
Compatible Pipe Size
1 5/8 in
Overall Length
1.783 in
Details
Item
Press Ring
Compatible Fitting System
MaxiPro(R), ZoomLock MAX(R)
Compatible Tool Manufacturer Part Number
2773-20L, 49-16-2659X6
Material
Forged Steel
Compatible Press Tool Type
Extended
Compatible Material Type
Copper
Description
Press Ring, Product Type Press Ring, Compatible Fitting System MaxiPro(R), ZoomLock MAX(R), Compatible Material Type Copper, Compatible Pipe Size 1 5/8 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Forged Steel, Compatible Press Tool Type Extended, Compatible Tool Grainger Part Number 54YR07, 896F76, Compatible Tool Manufacturer Part Number 2773-20L, 49-16-2659X6, Kit Contents Bare Tool, Manufacturer Warranty Length 2 yr, Maximum Compatible Pipe Size 1 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.