NIBCO Press Ring Kit For M18 FORCE LOGIC Long Throw Press Tool For 2-1/2 in–4 in Copper Pipes

  • Mfr # 49-16-2690NX

  • Zoro # G716307551


product price:  $5,299.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper
Compatible Pipe Size
2-1/2 in to 4 in
Compatible Fitting System
NIBCO
Compatible Press Tool Type
Extended
Includes
2-1/2 in, 3 in, 4 in Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-16-2690NX
Zoro #
G716307551
UPC #
045242602575
Country of Origin
Poland

Dimensions

Compatible Pipe Size
2-1/2 in to 4 in
Kit Pipe or Tubing Sizes Included
2-1/2 in, 3 in, 4 in

Details

Compatible Material Type
Copper
Compatible Fitting System
NIBCO
Compatible Press Tool Type
Extended
Item
Press Ring Kit
Includes
2-1/2 in, 3 in, 4 in Rings
Material
Forged Steel; Steel

Description

Press Ring Kit, Product Type Press Ring Kit, Compatible Fitting System NIBCO, Compatible Material Type Copper, Compatible Pipe Size 2-1/2 in - 4 in, Kit Pipe or Tubing Sizes Included 2-1/2 in, 3 in, 4 in, Material Forged Steel; Steel, Compatible Press Tool Type Extended, Kit Contents (1) 2-1/2 In. NIBCO Press Ring (49-16-2656NX), (1) 3 In. NIBCO Press Ring (49-16-2657NX), (1) 4 In. NIBCO Press Ring (49-16-2658NX), (1) Hard Carrying Case, (1) X6 Ring Jaw (49-16-2659X6)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.