
Press Ring Kit For 1-1/4 in - 2 in Pipes, M18 FORCE LOGIC Long Throw Press Tool, IPS-IA
Mfr # 49-16-2691S
Zoro # G816307604
product price: $3,799.00
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Stainless Steel
Compatible Pipe Size
1-1/4 in to 2 in
Compatible Fitting System
IPS-IA
Compatible Press Tool Type
Extended
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2691S
Zoro #
G816307604
UPC #
045242682720
Country of Origin
Germany
Dimensions
Compatible Pipe Size
1-1/4 in to 2 in
Details
Compatible Material Type
Stainless Steel
Compatible Fitting System
IPS-IA
Compatible Press Tool Type
Extended
Item
Press Ring Kit
Material
Steel
Includes
1-1/2 in, 1-1/4 in, 2 in Rings
Description
Press Ring Kit, Product Type Press Ring Kit, Compatible Fitting System IPS-IA, Compatible Material Type Stainless Steel, Compatible Pipe Size 1-1/4 in - 2 in, Kit Pipe or Tubing Sizes Included 1-1/2 in, 1-1/4 in, 2 in, Material Steel, Compatible Press Tool Type Extended
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.