Shop MILWAUKEE TOOL
See all product information
Create Account
Press Tool
- Mfr # 2573-22Z
- Zoro # G024891674
product price:Â
$
3,405.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Jaws Fitting Type
Greater ThanB Less Than MaxiPro(R), ZoomLock MAX(R)
Number of Chargers Included
1
For Workpiece Material
ACR, Black Steel, Copper, PEX, Stainless Steel
For Pipe Size - Minimum
1/4 in
For Pipe Size - Maximum
46,330 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2573-22Z
- Zoro #
- G024891674
- UPC #
- 045242961757
- Country of Origin
- Poland
Dimensions
- For Pipe Size - Minimum
- 1/4 in
- For Pipe Size - Maximum
- 46,330 in
- For Minimum Pipe Size - Stainless Steel
- 1/2 in
- For Minimum Pipe Size - Black Steel
- 1/2 in
- For Copper Tube Size - Maximum
- 46,330 in
- For Copper Tube Size - Minimum
- 1/2 in
- For Maximum Pipe Size - Black Steel
- 1 in
- For Maximum Tube Size - PEX
- 46,328 in
- For Minimum Tube Size - PEX
- 3/8 in
- Jaws Size
- 3/8 in, 3/4 in, 7/8 in
- For Maximum Pipe Size - Stainless Steel
- 1 in
Description
Press Tool, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, (3) Jaws, Tool Series M12(TM) FORCE LOGIC(TM), Voltage 12 V DC, Press Tool Type Compact, Compatible Battery Brand Milwaukee(R), Battery Platform M12(TM), Tool Weight 3.7 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.