Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Boot for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY

  • Mfr # 49-16-2660B

  • Zoro # G300719746


product price: $49.00
/ea

Key Features

Rivet Tool Type
Protective Boot
Material
Rubber
Size
6 41/64 in
For Use With
Milwaukee 2660 1/4 in Blind Rivet Tool
Includes
Protective Boot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2660B
Zoro #
G300719746
UPC #
045242613694
Country of Origin
China

Dimensions

Size
6 41/64 in

Details

Rivet Tool Type
Protective Boot
Material
Rubber
For Use With
Milwaukee 2660 1/4 in Blind Rivet Tool
Item
Protective Boot
Includes
Protective Boot

Description

Protective Boot, Size 6 41/64 in, Material Rubber, For Use With Milwaukee 2660 1/4 in Blind Rivet Tool, Includes Protective Boot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.