Pruning Shears, 1-3/4 in Cut Cap, Steel 3 in L Blade, Battery Included, 84 in Tool L
- Mfr # 3008-20, 48-11-1865
- Zoro # G815917422
product price:Â
$
697.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Blade Length
3 in
Overall Length
84 in
Cutting Capacity
1-3/4 in
Blade Material
Steel
Bare Tool/Battery Included
Battery Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3008-20, 48-11-1865
- Zoro #
- G815917422
- UPC #
- 045242754434
- Country of Origin
- China
Dimensions
- Blade Length
- 3 in
- Overall Length
- 84 in
- Tool Height
- 4-3/4 in
- Tool Width
- 4-1/4 in
- Tool Length
- 84 in
- Blade Width
- 1/4 in
Details
- Cutting Capacity
- 1-3/4 in
- Blade Material
- Steel
- Bare Tool/Battery Included
- Battery Included
- Item
- Pruning Shears
- Voltage
- 18 V DC
- Tool Weight
- 12 lb
- Battery Capacity
- (1) 6.0 Ah
- Battery Model Number
- 48-11-1865
- Number of Batteries Included
- 1
- Standards
- UL Listed
- Battery Platform
- M18(TM)
- Number of Chargers Included
- 0
- Number of Speeds
- 1
- Power Source
- Cordless
- Tool Series
- M18(TM)
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Pruning Shears Kit, Battery Platform M18(TM), Cutting Capacity 1 3/4 in, Number of Batteries Included 1, Number of Chargers Included 0, Battery Capacity (1) 6.0 Ah, Voltage 18 V DC, Power Source Cordless, Blade Length 3 in, Blade Material Steel, Blade Width 1/4 in, Standards UL Listed, Tool Height 4 3/4 in, Tool Length 84 in, Tool Series M18(TM), Tool Weight 12 lb, Tool Width 4 1/4 in, Battery Model Number 48-11-1865
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.