Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pruning Shears, Dual Blade, 1-1/4 in Cut Cap, Steel 2-1/4 in L Blade, Plastic Handle, Plastic Grip

  • Mfr # 2534-20

  • Zoro # G509769009


original price: $199.00
24% off
new price: $150.99
/ea
Free Shipping & Returns

Key Features

Blade Length
2-1/4 in
Overall Length
14-1/2 in
Cutting Capacity
1-1/4 in
Blade Material
Steel
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2534-20
Zoro #
G509769009
UPC #
045242646432
Country of Origin
China

Dimensions

Blade Length
2-1/4 in
Overall Length
14-1/2 in
Tool Height
14-1/2 in
Tool Width
1-6/10 in

Details

Cutting Capacity
1-1/4 in
Blade Material
Steel
Handle Material
Plastic
Grip Material
Plastic
Bare Tool/Battery Included
Bare Tool
Blade Type
Dual
Item
Pruning Shears
Blade Finish
Black, Red
Includes
(1) Wrist Strap
Voltage
12 V
Color
Black, Red
Tool Weight
2.8 lbs
Features
Rechargeable, Rust Resistant
Application
Pruning
Recommended Safety Equipment
Safety Glasses, Work Gloves
Standards
UL Listed
Power Source
Cordless
Number of Chargers Included
0
Speed Settings
Variable
Number of Batteries Included
0
Battery Platform
M12(TM) REDLITHIUM(TM)
Tool Series
M12(TM)
Packaging
Bare Tool
Blade Action
Yes

Description

Battery-Powered Pruner, Battery Platform M12(TM), Cutting Capacity 1 1/4 in, Number of Batteries Included 0, Number of Chargers Included 0, Battery Capacity Not Applicable, Voltage 12 V DC, Power Source Cordless, Blade Material Steel, Tool Series M12(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.