Pruning Shears Kit, 1-1/4 in Cut Cap, SK5 Steel 2-1/4 in L Blade, Glass Filled Nylon Handle

  • Mfr # 2534-21

  • Zoro # G310753112


product price:  $249.00
/ea
Free Shipping & Returns

Key Features

Blade Length
2-1/4 in
Overall Length
14-1/2 in
Cutting Capacity
1-1/4 in
Blade Material
SK5 Steel
Handle Material
Glass Filled Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2534-21
Zoro #
G310753112
UPC #
045242646425
Country of Origin
China

Dimensions

Blade Length
2-1/4 in
Overall Length
14-1/2 in
Tool Width
1.6 in

Details

Cutting Capacity
1-1/4 in
Blade Material
SK5 Steel
Handle Material
Glass Filled Nylon
Grip Material
Plastic
Bare Tool/Battery Included
Battery Included
Item
Pruning Shears Kit
Battery Capacity
2.0 Ah
Voltage
12 V DC
Application
Pruning
Blade Finish
Black, Red
Tool Weight
3.2 inches
Includes
(1) Wrist Strap, 48-11-2420 (1) M12 REDLITHIUM CP2.0 Battery, 48-59-2401 (1) M12 Lithium-ion Battery Charger
Features
Rust Resistant, Rechargable Battery
Color
Black, Red
Standards
UL Listed
Recommended Safety Equipment
Safety Glasses, Work Gloves
Packaging
Kit - CP Battery
Rust Resistant
Yes
Blade Action
Dual
Rechargeable
Yes
Number of Chargers Included
1
Battery Model Number
48-11-2420
Battery Platform
M12(TM)
Number of Batteries Included
1
Charge Time
0.5 hrs
Charger Model Number
48-59-2401
Power Source
Cordless

Description

The MILWAUKEE M12 Brushless Pruning Shears deliver the fastest, most controlled pruning while reducing fatigue. These pruning shears deliver the power to cut up to 1-1/4 branches while providing the ability to lock the blades into half of that capacity through the mode select board, increasing application speed by 40%. The M12 Brushless Pruning Shears reduce muscle effort by 75% compared to manual solutions allowing users to complete tough applications with ease and speed. The Active Blade Control enables the blade movement to follow the trigger movement, providing more control over the cut capacity during application. This, combined with the mode select and lightweight, inline design, offers better accessibility and control in intricate pruning applications. When paired with the M12 CP2.0 Battery, these pruning shears deliver up to 1,000 cuts per charge in Ú1⁄2 branches. The M12 Brushless Pruning Shears are fully compatible with 150+ solutions within the M12 system.


  • Fastest Pruning. Most Control. Reduced Fatigue.
  • Up To 1,000 Cuts per Charge in Ú1⁄2 Branches
  • Fully Compatible with the M12 System, Featuring 150+ Tools
  • Power to Cut 1-1/4" Branches
  • Brushless Motor More Power, Longer Life
  • Active Blade Control Blade Movement Mirrors trigger Movement for Increased Control and Access
  • Mode Select Select Full or Half Mode to Match Cut Capacity to Specific Applications
  • Optimized In-Line Design Increased Access in Tight Spaces
  • Slim, Ergonomic Grip More Comfort During Use
  • High-Strength Steel Blades Increased Durability

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.