Pruning Shears Kit, 1 3/4 in Cut Cap, Steel 3 in L Blade
Mfr # 3008-20, 48-11-1850
Zoro # G116286791
product price:Â $667.99
/ea
Free Shipping & Returns
Key Features
Blade Length
3 in
Voltage
18 V DC
Power Source
Cordless
Battery Platform
M18(TM)
Speed Settings
Fixed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3008-20, 48-11-1850
Zoro #
G116286791
UPC #
045242754434
Country of Origin
Multiple
Dimensions
Blade Length
3 in
Tool Height
4 3/4 in
Blade Width
1/4 in
Tool Length
84 in
Tool Width
4 1/4 in
Details
Voltage
18 V DC
Power Source
Cordless
Battery Platform
M18(TM)
Speed Settings
Fixed
Number of Chargers Included
0
Blade Material
Steel
Number of Speeds
1
Battery Model Number
35GJ99
Battery Capacity
5.0 Ah
Number of Batteries Included
1
Tool Series
M18(TM)
Item
Pruning Shears Kit
Cutting Capacity
1 3/4 in
Tool Weight
12 lb
Standards
UL Listed
Green Environmental Attribute
Product is Rechargeable
Description
Pruning Shears Kit, Battery Platform M18(TM), Cutting Capacity 1 3/4 in, Number of Batteries Included 1, Number of Chargers Included 0, Battery Capacity 5.0 Ah, Voltage 18 V DC, Power Source Cordless, Blade Length 3 in, Blade Material Steel, Blade Width 1/4 in, Standards UL Listed, Tool Height 4 3/4 in, Tool Length 84 in, Tool Series M18(TM), Tool Weight 12 lb, Tool Width 4 1/4 in, Battery Model Number 35GJ99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.