Pruning Shears, Steel 1 1/4 in L Blade, Battery Included
Mfr # 2534-21, 48-11-2450
Zoro # G415917426
product price:Â $377.99
/ea
Free Shipping & Returns
Key Features
Blade Length
1 1/4 in
Blade Material
Steel
Bare Tool/Battery Included
Battery Included
Features
Mode Select - Select Full or Half Mode to Match Cut Capacity to Specific Applications
Cordless Tool Battery Type
Li-ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2534-21, 48-11-2450
Zoro #
G415917426
UPC #
045242646425
Country of Origin
China
Dimensions
Blade Length
1 1/4 in
Tool Width
1 3/5 in
Tool Height
3 1/2 in
Tool Length
14 1/2 in
Maximum Cutting Diameter
1 1/4 in
Details
Blade Material
Steel
Bare Tool/Battery Included
Battery Included
Item
Pruning Shears
Features
Mode Select - Select Full or Half Mode to Match Cut Capacity to Specific Applications
Cordless Tool Battery Type
Li-ion
Voltage
12 V DC
Includes
(1) Wrist Strap (48-11-2420)
Battery Capacity
(1) 2.0 Ah, (1) 5.0 Ah
Tool Weight
3.3 lb
Battery Platform
M12(TM)
Number of Chargers Included
1
Number of Batteries Included
1
Charger Model Number
48-59-2401
Battery Model Number
48-11-2420, 48-11-2450
Power Source
Cordless
Product Type
Pruning Shears
Tool Series
M12(TM)
Description
Pruning Shears Kit, Battery Platform M12(TM), Maximum Cutting Diameter 1 1/4 in, Cutting Width Not Applicable, Number of Speeds Not Applicable, Bare Tool/Battery Included Battery Included, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity (1) 2.0 Ah, (1) 5.0 Ah, Voltage 12 V DC, Includes (1) Wrist Strap (48-11-2420), Product Type Pruning Shears, Blade Length 1 1/4 in, Blade Material Steel, Cordless Tool Battery Type Li-ion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.