Shop All Ratcheting Wrench Sets
Milwaukee Tool
Rachet 47pc 1/2", 3/8" 56pc, 1/4" 50pc
Mfr # 48-22-9010, 48-22-9008, 48-22-9004
Zoro # G705970797
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Finish Chrome
- Number of Pieces 153
- Includes (1) Case, (1) Tray, (1) Ratchet, (2) Extensions, (44) Sockets, (1) Ratchet, (3) Extensions, (46) Sockets, (1) Ratchet, (3) Extensions, (52) Sockets
- Measurement Type Metric, SAE
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9010, 48-22-9008, 48-22-9004
- Zoro # G705970797
- UPC # 045242540631
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Standard Socket Size | 5/32 in, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 1 in, 1 1/16 in, 1 1/8 in |
Container Length | 13 1/2 in, 14 11/16 in, 15 1/8 in |
Deep Socket Size | 5/32 in, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 10 mm, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in |
Container Width | 9 15/16 in, 13 13/16 in, 15 11/16 in |
Standard Socket Style/Size | Standard 6-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, Standard 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm |
Drive Size | 1/4 in, 3/8 in, 1/2 in |
Deep Socket Style/Size | Deep 6-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 10 mm, Deep 6-Point: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Deep 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5 mm, 5.5 mm |
Container Height | 1 13/16 in, 1 15/16 in, 2 1/4 in |
Socket Size | 5/32 in, 3/16 in, 5 mm, 5 1/2 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 20 mm, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm, 1 in, 1 1/16 in, 1 1/8 in |
Socket Size Range | 1/2 in to 1 1/8 in, 10 mm to 24 mm, 1/4 in to 1 in, 6 mm to 19 mm, 5 mm to 15 mm, 5/32 in to 9/16 in |
Details
Description
Ratchet/Socket Set, Standard Socket Count/Style (18) 6-Point, (23) 6-Point, (25) 6-Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO Replacement Filter Kit, PK5 (A1001)
- DRILL AMERICA 15/16"x2" Carbide Tipped Annular Cutter (CTC5-530-230)
- BAREBONES LIVING Tool Bag, Foraging Bag - Dark Khaki, Dark Khaki, Foraging Bag - Dark Khaki (GDN-099)
- KRAFT TOOL Hand and Curb Mag Darby, 30x3-1/4" (CF031PF)
- MILWAUKEE TOOL Lineman's 5in1 Ratcheting Wrench with Milled Strike Face (48-22-9216M)
- MILWAUKEE TOOL Ratchet, Cordless, Straight, 3/8" Drive (2560-21, 48-11-2420)
- MILWAUKEE TOOL Wrench Set 6” & 10”, 15 PC Ratcheting Wrench Set SAE, 6 PC Screwdriver (48-22-7400, 48-22-9416, 48-22-2706)
- PROTO Ratcheting Wrench Set (JSCV-9S), Black Chrome, 9-Piece (JSCV-9S)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 5/8" (KTI-41320)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-1/2" (KTI-41148)
- K-TOOL INTERNATIONAL Pro Series Chrome Ratchet, 1/4"Dr, 4-1/2" (KTI-21092)
- Milwaukee Tool Ratcheting Wrench Sets