Shop MILWAUKEE TOOL

Radio Kit, 5 Ah, 18V DC

  • Mfr # 2952-20, 48-11-1850
  • Zoro # G716555808

product price: 
$
548.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

USB Charging Power
3 A
Number of Chargers Included
0
Power Source
Cordless
Tool Depth
7 7/16 in
Product Type
Radio Kit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2952-20, 48-11-1850
Zoro #
G716555808
UPC #
045242545681
Country of Origin
Multiple

Dimensions

Tool Depth
7 7/16 in
Tool Length
16 3/4 in
Tool Height
8 1/4 in
Fits Chest Size
3 Phone Storage Locations, Built-In Equalizer Settings Allow you to Customize the Bass and Treble to your Preferred Sound, Dual 3.5 in Woofers Provide Balanced and Clear Sound, Dual High Range Tweeters Deliver Crisp Highs, Durable Design, Dust Resistant, Impact Resistant, Integrated Playback Controls, Metal Grille with Stands Demanding Jobsite Environments, Stackable Design Stores Easy on the Job and in the Trailer, Up to 13 Hours of Runtime on an M18(TM) XC5.0 Battery at MAX Volume, Water Resistant

Details

Item
Radio Kit
USB Charging Power
3 A
Number of Chargers Included
0
Power Source
Cordless
Product Type
Radio Kit
Compatible Battery Voltage
18V DC
Number of Outlets
0
Play Modes
AM/FM, Bluetooth(R)
Voltage
18V DC
Port Types
USB Port
Battery Capacity
5 Ah
Charging Type
USB
Battery Chemistry
Li-Ion
Battery Series
M18(TM) REDLITHIUM(TM)
Features
3 Phone Storage Locations, Built-In Equalizer Settings Allow you to Customize the Bass and Treble to your Preferred Sound, Dual 3.5 in Woofers Provide Balanced and Clear Sound, Dual High Range Tweeters Deliver Crisp Highs, Durable Design, Dust Resistant, Impact Resistant, Integrated Playback Controls, Metal Grille with Stands Demanding Jobsite Environments, Stackable Design Stores Easy on the Job and in the Trailer, Up to 13 Hours of Runtime on an M18(TM) XC5.0 Battery at MAX Volume, Water Resistant
Number of Batteries Included
1
Tool Series
M18(TM)
Bluetooth Capability
Yes
Number of Presets Stations
18
Battery Manufacturer Part Number
48-11-1850
Charger Input Voltage
120V DC
Standards
UL Listed
Number of USB Ports
1
Green Environmental Attribute
Product is Rechargeable
Includes Battery
Battery Included
Charging Capability
Yes
Battery Platform
M18(TM)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Radio Kit, Battery Platform M18(TM), Product Type Radio Kit, Power Source Cordless, Play Modes AM/FM, Bluetooth(R), Tool Length 16 3/4 in, Tool Depth 7 7/16 in, Tool Height 8 1/4 in, Standards UL Listed, Battery Capacity 5 Ah, Voltage 18V DC, Charging Type USB, Number of Presets Stations 18, Bluetooth Capability Yes, Charger Input Voltage 120V DC, Charging Capability Yes, Compatible Battery Voltage 18V DC

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.