
Rafter Square, Aluminum, SAE
Mfr # MLSQ0120
Zoro # G316036820
product price: $30.97
/eaKey Features
System of Measurement
SAE
Scribe Notch Start
1 in
Scribe Notch Location
Top
Square Type
Rafter
Graduation Mark Style
Etched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLSQ0120
Zoro #
G316036820
UPC #
045242751488
Country of Origin
United States
Dimensions
Square Size
12 1/4 in
Center-to-Edge Heel Width
1 1/8 in
Length (In.)
12 in
Details
System of Measurement
SAE
Scribe Notch Start
1 in
Scribe Notch Location
Top
Item
Rafter Square
Square Type
Rafter
Graduation Mark Style
Etched
Square Material
Aluminum
Scribe Notch Graduation Marks
1/8 in
Features
High Visibility Laser Etched Markings, Machined Surfaces for Added Protection
Graduation Marks - Base
1/8 in
Scribe Notch End
10 in
Numeric Marks
Inches
Color
Red
Measuring Range
0 to 12 in
Description
Rafter Square 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.