Ratchet Kit, 45 ft-lb, 550 RPM

  • Mfr # 3058-21
  • Zoro # G223649038
product price: 
$
516.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Tool Series
M12 FUEL(TM)
Torque - Maximum
45 ft-lb
Number of Batteries Included
1
Retainer Type
Ball Detent
Battery Manufacturing Model Number
48-11-2425
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3058-21
Zoro #
G223649038
UPC #
045242473830
Country of Origin
Mexico

Dimensions

Head Width
1 3/16 in
Drive Size
1/4 in
Overall Length
2 3/16 in
Wire Rope Length
2 3/16 in
Length
2 3/16 in
Fits Chest Size
Integrated Grease Port for Self Lubrication, Metal Reinforced Housing for Increased Durability, Raised F/R Shuttle for Easier Direction Changes, Targeted LED Light for Greater Illumination

Details

Tool Series
M12 FUEL(TM)
Torque - Maximum
45 ft-lb
Number of Batteries Included
1
Retainer Type
Ball Detent
Battery Manufacturing Model Number
48-11-2425
Features
Integrated Grease Port for Self Lubrication, Metal Reinforced Housing for Increased Durability, Raised F/R Shuttle for Easier Direction Changes, Targeted LED Light for Greater Illumination
Power Source
Cordless
Includes
Charger, Battery
Battery Series
M12(TM) REDLITHIUM(TM)
Tool Weight
1.8 lb
Charger Manufacturing Model Number
48-59-2401
Motor Type
Brushless
Includes Case
Case Not Included
Battery Capacity
2.5 Ah
Item
Ratchet Kit
Fastening Torque
45 ft-lb
Battery Platform
M12(TM)
Number of Chargers Included
1
Includes Battery
Battery Included
Voltage
12 V DC
Battery Chemistry
Li-Ion
No Load Speed
550 RPM
Drive Shape
Square
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Ratchet Kit, Cordless, Voltage 12 V DC, Fastening Torque 45 ft-lb, Drive Size 1/4 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Number of Batteries Included 1, Battery Capacity 2.5 Ah, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 2 3/16 in, Tool Weight 1.8 lb

Restrictions

Hazardous material

Ratings & reviews