Shop MILWAUKEE TOOL
See all product information
Create Account
Ratchet, 70 ft-lb, 400 RPM
- Mfr # 3059-20
- Zoro # G623648938
product price:Â
$
357.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Retainer Type
Ball Detent
Features
Increased Length for Greater Reach and Access While Avoiding Knuckle Busting
Drive Shape
Square
Tool Weight
2.1 lb
Tool Series
M12 FUEL(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3059-20
- Zoro #
- G623648938
- UPC #
- 045242473885
- Country of Origin
- Mexico
- Retainer Type
- Ball Detent
- Features
- Increased Length for Greater Reach and Access While Avoiding Knuckle Busting
- Drive Shape
- Square
- Tool Weight
- 2.1 lb
- Tool Series
- M12 FUEL(TM)
- Voltage
- 12 V DC
- Number of Batteries Included
- 0
- Item
- Ratchet
- Motor Type
- Brushless
- Number of Chargers Included
- 0
- Torque - Maximum
- 70 ft-lb
- Includes Case
- Case Not Included
- Includes
- Modular Paddle Cap
- Battery Series
- M12(TM) REDLITHIUM(TM)
- Battery Platform
- M12(TM)
- Fastening Torque
- 70 ft-lb
- No Load Speed
- 400 RPM
- Includes Battery
- Tool Only
- Power Source
- Cordless
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Drive Size
- 3/8 in
- Overall Length
- 2 3/16 in
- Head Width
- 1 3/16 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
- Fits Chest Size
- Increased Length for Greater Reach and Access While Avoiding Knuckle Busting
Description
Ratchet, Cordless, Voltage 12 V DC, Fastening Torque 70 ft-lb, Drive Size 3/8 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series M12(TM) REDLITHIUM(TM), Overall Length 2 3/16 in, Wireless Tool Tracking No, Tool Weight 2.1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.