Shop MILWAUKEE TOOL
See all product information
Create Account
Ratchet Modular Trigger Cap Kit
- Mfr # 49-16-3053MTC
- Zoro # G522577285
product price:Â
$
29.00
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Manufacturer Model Number
3052, 3053, 3054
Product Type
Ratchet Modular Trigger Cap Kit
Includes
(4) Button Caps, Paddle Cap
Number of Pieces
5
Features
Fits all Hands Sizes and user Trigger Preferences, Modular Trigger Functionality for Customizable Comfort
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49-16-3053MTC
- Zoro #
- G522577285
- UPC #
- 45242346226
- Country of Origin
- China
- Compatible Manufacturer Model Number
- 3052, 3053, 3054
- Product Type
- Ratchet Modular Trigger Cap Kit
- Includes
- (4) Button Caps, Paddle Cap
- Number of Pieces
- 5
- Item
- Ratchet Modular Trigger Cap Kit
- Features
- Fits all Hands Sizes and user Trigger Preferences, Modular Trigger Functionality for Customizable Comfort
- Tool Series
- M12 FUEL(TM)
- Compatible Product Type
- Ratchet
Dimensions
- Fits Chest Size
- Fits all Hands Sizes and user Trigger Preferences, Modular Trigger Functionality for Customizable Comfort
Description
Ratchet Modular Trigger Cap Kit, Includes (4) Button Caps, Paddle Cap, Number of Pieces 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.