1/2 in. Dr. Ratchet, Long Handle, Quick Release, 24 Teeth
- Mfr # W32122
- Zoro # G823310673
product price:Â
$
43.99
/ea
Key Features
Drive Size
1/2 in
Head Style
Pear Head
Grade
Professional
Flex Head
No
Quick Release
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W32122
- Zoro #
- G823310673
- UPC #
- 39564321221
- Country of Origin
- Taiwan, Province of China
- Item
- Ratchet
- Head Style
- Pear Head
- Grade
- Professional
- Flex Head
- No
- Quick Release
- Yes
- Tooth Count
- 24
Dimensions
- Drive Size
- 1/2 in
- Handle Length (in)
- 13.5 in
Description
Performance Tool W32122 1/2-Inch drive Quick Release Long Handle Ratchet features Quick Release for quick and easy socket changes. Chrome vanadium alloy steel construction for strength and durability, polished nickel chrome plated finish resists corrosion. 24 Larger gear teeth for higher torque and added gear strength, 15-Inch extended Length for extra leverage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.