Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receptacle Tester, LCD, Digital

  • Mfr # 2224-20

  • Zoro # G013302150


product price: $26.97
/ea

Key Features

Manufacturer Warranty Length
2 yr
Features
LED Indicators
Alert Type
Digital Display, Light
Includes Batteries
Yes
NEMA Plug Configuration
5-15P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2224-20
Zoro #
G013302150
UPC #
045242854509
Country of Origin
China

Dimensions

Manufacturer Warranty Length
2 yr
Battery Size
AAA
Tool Width
4.5 in
Tool Length
2.2 in
Tool Height
2.2 in

Details

Item
Receptacle Tester
Features
LED Indicators
Alert Type
Digital Display, Light
Includes Batteries
Yes
NEMA Plug Configuration
5-15P
Display Screen Type
LCD
Display Type
Digital
For Voltage Range
110 to 125V AC
Load Current
6 to 9 mA
Number of Batteries Required
2
Frequency Rating
50 to 60 Hz
Tester Type
Receptacle Wiring and GFCI Tester
CAT Safety Rating
CAT II 135V
Power Source
Battery
Testing Functions
GFCI
Wiring Alerts
Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral

Description

Receptacle Tester, Alert Type Digital Display, Light, CAT Safety Rating CAT II 135V, Display Screen Type LCD, Display Type Digital, Features LED Indicators, For Voltage Range 110 to 125V AC, Frequency Rating 50 to 60 Hz, Ground Impedance Not Applicable, Includes Not Applicable, Load Current 6 to 9 mA, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration 5-15P, Tester Type Receptacle Wiring and GFCI Tester, Testing Functions GFCI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.