Milwaukee Tool

Rechargeable Area Light Kit, 18.0V, LED


product price: $105.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Voltage 18 V
  • Lamp Type LED
  • Lumens 700 lm
  • Focus Spot/Flood Combination Beam
See all product information

Product Information

Dimensions

Tool Length 13 13/16 in

Details

Promotion Restriction Not eligible for promotion
Item Rechargeable Area Light Kit
Voltage 18 V
Lamp Type LED
Lumens 700 lm
Focus Spot/Flood Combination Beam
Light Output Mode High / Medium / Low / Strobe
Series 20V MAX
Use With Battery Mfr. No. All Milwaukee M18 Series
Lamp Life 35 hr
Switch Type Push Button
Includes Tape Measure
Green Environmental Attribute Product is Rechargeable
Base Style Flat
Number of Batteries 0
Corded/Cordless Cordless
Standards UL Listed
Tool Weight 1.6 lb
Charger Replacement 23Y581
Beam Distance 49 ft
Corded/Banded Cordless
Replacement Lamps No
Included Charger No
Water Penetration Rating IPX4
Run Time 10 hr, 16 hr, 20 hr, 100 hr
Compatible Charger Model Number 23Y581
Compatible Battery Model Number All Milwaukee M18 Series
Minimum Brightness Level 70 lm
Number of Batteries Included 0
Lamp Life Battery Capacity Rating 5 Ah
Lamp Life at Maximum Lumens Rating 10 hr
Number of Light Output Modes 4
Cordless Tool Kit Contents Bare Tool, Tape Measure
Maximum Brightness Level 700 lm
Brightness Level 70 lm, 350 lm, 700 lm
Mount Type Hang Hook
Head Type Rotating
Battery Platform M18(TM) REDLITHIUM(TM)

Description

Rechargeable Area Light Kit, Battery Platform M18(TM) REDLITHIUM(TM), Series 20V MAX, Brightness Level 70 lm, 350 lm, 700 lm, Maximum Brightness Level 700 lm, Minimum Brightness Level 70 lm, Light Output Mode High / Medium / Low / Strobe, Mount Type Hang Hook, Head Type Rotating, Cordless Tool Kit Contents Bare Tool, Tape Measure, Run Time 10 hr, 16 hr, 20 hr, 100 hr, Voltage 18 V, Battery Included / Bare Tool Bare Tool, Beam Distance 49 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.