Shop All Reciprocating Saws
Milwaukee Tool
Reciprocating Saw, 18V, Stroke 1-1/4" L
Mfr # 2722-20, 48-11-1865
Zoro # G3457527
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery
- Voltage 18 V
- Stroke Length 1 1/4 in
Product Information
- Brand Milwaukee Tool
- MFR # 2722-20, 48-11-1865
- Zoro # G3457527
- UPC # 045242006465
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/4 in |
Tool Length | 18 7/8 in |
Details
Description
Reciprocating Saw, Cordless, Series M18 FUEL(TM), Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Blade Clamp Type Lever Lock, Stroke Length 1 1/4 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 18 7/8 in, Tool Weight 8.8 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Plug, TiN, 0 Flutes (288408)
- HHIP TNSR16-3D Notch Style External Threading & Grooving Tool Holder (2301-3116)
- MILWAUKEE TOOL M18 4-Tool, M18 Battery Pack, M18 Vacuum (2696-24, 48-11-1850, 0880-20)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Force 1607 Black & Gold HSS RHS/RHC 21/64 (C69356)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V (2719-20, 48-11-1820)
- MILWAUKEE TOOL M18 FUEL SAWZALL KIT + M18 2GAL VACUUM (2821-21, 0880-20)
- MILWAUKEE TOOL M18 SAWZALL Reciprocating Saw, 18V, Tool-Only (2621-20)
- MILWAUKEE TOOL M18 HACKZALL Recip Saw (2625-20)
- MILWAUKEE TOOL M12 HACKZALL Recip Saw (2420-20)
- MILWAUKEE TOOL M18 FUEL SAWZALL KIT + M18 FUEL HYDR DR (2821-21, 2760-20)
- MAKITA 18V LXT® Recipro Saw Kit (5.0Ah) (XRJ04T)
- Milwaukee Tool Power Saws